563990
NVENT ERIFLEX Power Distribution Blocks, TD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
563990 NVENT ERIFLEX Power Distribution Blocks, TD Series, Distribution Block, 4-P, TD160AL
MFG Item Number
TD-160AL

563990 NVENT ERIFLEX Power Distribution Blocks, TD Series, Distribution Block, 4-P, TD160AL

MFG Item Number
TD-160AL
Item Number
563990
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, TD Series
Item #
563990
Distribution Block, 4-P, TD160AL

TD Series Information

  • Mount with DIN Rail Clips or Screw to Panel
  • Two and Four Pole Configurations
  • 125A and 160A Neutral Bars
  • IEC 60947‑7‑1 Compliant
  • RoHS Compliant
Erico power distribution blocks feature a compact design with multiple mounting options. Large end terminals, insulating screens between rows, and a transparent cover provide safe connections and visual clarity.


Specifications

Specifications
Manufacturer Part Number TD-160AL
Manufacturer NVENT ERIFLEX
Product Series TD
Family Series NVENT ERIFLEX Power Distribution Blocks, TD Series
Description Distribution Block, 4-P, TD160AL
Number of Poles 4
AC Voltage 690 VAC
Current Rating 160 A
Number of Inputs per Pole 1
Number of Outputs per Pole 11
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 1/0-8 AWG
Output Wire Range (3) 1-8 AWG, (8) 6-14 AWG
Cover Included Yes
Composition Thermoplastic
Color Gray
Approvals CE, IEC
Net Weight 1.74 lbs
Gross Weight 1.83 lbs