Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
563995 NVENT ERIFLEX Power Distribution Blocks, TDL Series, Distribution Block 4 Pole
563995 NVENT ERIFLEX Power Distribution Blocks, TDL Series, Distribution Block 4 Pole
This item cannot be canceled or returned
Description
Power Distribution Blocks, TDL Series
Distribution Block 4 Pole
- Easy connections: Input separated from outputs
- End large terminals: Safe connections
- Easy input connection : ERIFLEX® FLEXIBAR ‑ IBS ‑ Cable
- Wiring from Both sides
- Tinned Copper Bars : Copper or Aluminum Cables
- Visual inspection of wire and confirmation of connection
- New Design: solid bars provide reliability
- Strong mechanical assembly
- IP 10 UL Hand Safe
- High % of Fill Ratio
- Easy fixing: clip on din rail or mount to panel with screws
- Halogen Free
Specifications
Specifications
| Manufacturer Part Number |
TDL-400A |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
TDL |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, TDL Series |
| Description |
Distribution Block 4 Pole TDL250-400 - 14 Terminals |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
400 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
15 |
| Electrical Connection |
Stud/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
250 kcmil-1/0 AWG |
| Output Wire Range |
(1) 1/0-6 AWG, (2) 1-8 AWG, (4) 3-10 AWG, (7) 5-10 AWG |
| Cover Included |
No |
| Protection Rating |
IP10 |
| Color |
White |
| Approvals |
CE, UL |
| Net Weight |
3.73 lbs |
| Gross Weight |
4.07 lbs |
563995
NVENT ERIFLEX Power Distribution Blocks, TDL Series