564030
NVENT ERIFLEX Wire & Cable, PBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

564030

NVENT ERIFLEX Wire & Cable, PBC Series

564030

NVENT ERIFLEX Wire & Cable, PBC Series
PBC 1200 mm_ LG 500
Item Number
564030
MFG Item Number
PBC1200X500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, PBC Series
Item #
564030
PBC 1200 mm_ LG 500

PBC Series Information

  • High Flexibility
  • Reduces Vibration
  • Ideal for Transformer‑Busduct Link

Specifications

Specifications
Manufacturer Part Number PBC1200X500
Manufacturer NVENT ERIFLEX
Product Series PBC
Family Series NVENT ERIFLEX Wire & Cable, PBC Series
Description PBC 1200 mm_ LG 500
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 20 "
Current Rating 2,000 A
Insulated No
Length 0.5 m
Height 17.5 mm
Width 120 mm
Nominal Height 1 "
Nominal Width 5 "
Approvals EAC
Tongue Width 4.72 "
Net Weight 15.785 lbs
Gross Weight 15.785 lbs