56405
Halex Conduit Outlet Bodies, EMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
56405 Halex Conduit Outlet Bodies, EMT Series, 1/2in. C CONDUIT BODY - COMBO
MFG Item Number
56405

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

56405 Halex Conduit Outlet Bodies, EMT Series, 1/2in. C CONDUIT BODY - COMBO

MFG Item Number
56405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, EMT Series
Item #
56405
1/2in. C CONDUIT BODY - COMBO

EMT Series Information

  • Compatible with EMT Conduit
  • For Indoor Use
  • Set Screw Connections
  • Trade Sizes 1/2 or 3/4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
EMT conduit outlet bodies from Halex are suitable for use in EMT conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Manufacturer Part Number 56405
Manufacturer Halex
Product Series EMT
Family Series Halex Conduit Outlet Bodies, EMT Series
Description 1/2in. C CONDUIT BODY - COMBO
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Connection Type Set-Screw, Threaded
Trade Size 1/2 "
Composition Copper Free Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs