Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Masi67 Series
56414
Murrelektronik I/O Modules, Masi67 Series
Masi67 I/O Module K3, 4 Digital
This item cannot be canceled or returned
Description
I/O Modules, Masi67 Series
Masi67 I/O Module K3, 4 Digital
Masi67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56414 |
| Manufacturer |
Murrelektronik |
| Product Series |
Masi67 |
| Family Series |
Murrelektronik I/O Modules, Masi67 Series |
| Description |
Masi67 I/O Module K3, 4 Digital Inputs, 4 Digital, Passive Safety Outputs, Masi67 Di4/0,2A Do4/1,6A |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
I/O Module |
| Ambient Temperature |
-4-140 °F |
| Protection Rating |
IP67 |
| Net Weight |
0.6007 lbs |
| Gross Weight |
0.6007 lbs |
56414
Murrelektronik I/O Modules, Masi67 Series