564250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

564250

NVENT ERIFLEX Wire & Cable

564250

NVENT ERIFLEX Wire & Cable
PBC Braided Power Shunt
Item Number
564250
MFG Item Number
PBC200X500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
564250
PBC Braided Power Shunt

Series Information

Specifications

Specifications
Manufacturer Part Number PBC200X500
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Wire & Cable
Description PBC 200X500
Conductor Style Braided
Conductor Type Tinned Copper
Nominal Length 20 "
Insulated No
Length 0.5 m
Height 9 mm
Width 50 mm
Nominal Height 1 "
Nominal Width 2 "
Approvals CE, EAC
Tongue Width 1.97 "
Net Weight 5.2345 lbs
Gross Weight 5.2345 lbs