Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Masi68 Series
56434
Murrelektronik I/O Modules, Masi68 Series
This item cannot be canceled or returned
Description
I/O Modules, Masi68 Series
Masi68 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56434 |
| Manufacturer |
Murrelektronik |
| Product Series |
Masi68 |
| Family Series |
Murrelektronik I/O Modules, Masi68 Series |
| Description |
Masi68 Di4/0,18A Ab 4Xm8 |
| Connection Type |
M8 |
| Device Type |
Compact Module |
| Ambient Temperature |
-4-140 °F |
| Protection Rating |
IP68 |
| Approvals |
cULus |
| Net Weight |
0.1984 lbs |
| Gross Weight |
0.1984 lbs |
56434
Murrelektronik I/O Modules, Masi68 Series