56446
Murrelektronik I/O Modules, Masi68 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56446

Murrelektronik I/O Modules, Masi68 Series

56446

Murrelektronik I/O Modules, Masi68 Series
Masi68 I/O Modul, 2 Digital Inputs
MFG Item Number
56446
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Masi68 Series
Item #
56446
Masi68 I/O Modul, 2 Digital Inputs

Masi68 Series Information

Specifications

Specifications
Manufacturer Part Number 56446
Manufacturer Murrelektronik
Product Series Masi68
Family Series Murrelektronik I/O Modules, Masi68 Series
Description Masi68 I/O Modul, 2 Digital Inputs And 2 Digital Outputs, Masi68 Di2/0, 1A Do2/0,5A Ab 4Xm8, Ab-Slave
Signal Type Digital Input/Output
Connection Type M8
Device Type Compact Module
Ambient Temperature -4-140 °F
Protection Rating IP68
Approvals cULus
Net Weight 0.28 lbs
Gross Weight 0.28 lbs