Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Masi68 Series
56447
Murrelektronik I/O Modules, Masi68 Series
Masi68 I/O Extension Module, 8
This item cannot be canceled or returned
Description
I/O Modules, Masi68 Series
Masi68 I/O Extension Module, 8
Masi68 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56447 |
| Manufacturer |
Murrelektronik |
| Product Series |
Masi68 |
| Family Series |
Murrelektronik I/O Modules, Masi68 Series |
| Description |
Masi68 I/O Extension Module, 8 Digital Outputs Passive Safety K3, Masi68 Do8/0,5A Ab E K3 4Xm12, |
| Signal Type |
Digital Output |
| Connection Type |
M12 |
| Device Type |
Expansion Module |
| Ambient Temperature |
-4-140 °F |
| Protection Rating |
IP68 |
| Net Weight |
0.3968 lbs |
| Gross Weight |
0.3968 lbs |
56447
Murrelektronik I/O Modules, Masi68 Series