564700
NVENT ERIFLEX Wire & Cable, PBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

564700 NVENT ERIFLEX Wire & Cable, PBC Series, PBC 600 mm_ LG 450

MFG Item Number
PBC600X450

564700 NVENT ERIFLEX Wire & Cable, PBC Series, PBC 600 mm_ LG 450

MFG Item Number
PBC600X450
Item Number
564700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, PBC Series
Item #
564700
PBC 600 mm_ LG 450

PBC Series Information

  • High Flexibility
  • Reduces Vibration
  • Ideal for Transformer‑Busduct Link

Specifications

Specifications
Manufacturer Part Number PBC600X450
Manufacturer NVENT ERIFLEX
Product Series PBC
Family Series NVENT ERIFLEX Wire & Cable, PBC Series
Description PBC 600 mm_ LG 450
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 18 "
Current Rating 2,000 A
Insulated No
Length 0.45 m
Height 13 mm
Width 100 mm
Nominal Height 1 "
Nominal Width 4 "
Approvals EAC
Tongue Width 3.94 "
Net Weight 7.496 lbs
Gross Weight 7.496 lbs