Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Masi20 Series
56476
Murrelektronik I/O Modules, Masi20 Series
Masi20 I/O Module K3, 4 Digital
This item cannot be canceled or returned
Description
I/O Modules, Masi20 Series
Masi20 I/O Module K3, 4 Digital
Masi20 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56476 |
| Manufacturer |
Murrelektronik |
| Product Series |
Masi20 |
| Family Series |
Murrelektronik I/O Modules, Masi20 Series |
| Description |
Masi20 I/O Module K3, 4 Digital Inputs, 4 Digital, Passive Safety Outputs, Masi20 Di4/0,15A Do4/2,0A |
| Signal Type |
Digital Input/Output |
| Connection Type |
Spring Clamp |
| Device Type |
I/O Module |
| Protection Rating |
IP20 |
| Approvals |
cULus |
| Net Weight |
0.3086 lbs |
| Gross Weight |
0.3086 lbs |
56476
Murrelektronik I/O Modules, Masi20 Series