564800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
564800 NVENT ERIFLEX Wire & Cable, PBC Braided Power Shunt
MFG Item Number
PBC800X450

564800 NVENT ERIFLEX Wire & Cable, PBC Braided Power Shunt

MFG Item Number
PBC800X450
Item Number
564800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
564800
PBC Braided Power Shunt

Series Information

Specifications

Specifications
Manufacturer Part Number PBC800X450
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Wire & Cable
Description PBC 800X450
Conductor Style Braided
Conductor Type Tinned Copper
Nominal Length 18 "
Insulated No
Length 0.45 m
Height 14 mm
Width 100 mm
Nominal Height 1 "
Nominal Width 4 "
Approvals CE, EAC
Tongue Width 3.94 "
Net Weight 9.389 lbs
Gross Weight 9.389 lbs