5656S
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5656S

ebm-papst, Inc. Fans, AC INPUT SQUARE Series

5656S

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
FAN, 135MM SQ X 38MM DP 230VAC
MFG Item Number
5656S
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
5656S
FAN, 135MM SQ X 38MM DP 230VAC

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 5656S
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN, 135MM SQ X 38MM DP 230VAC 122MM C-C 158CFM BALL BEARING
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 135 mm
Nominal Width 135 mm
Nominal Depth 38 mm
Air Flow 138.3 CFM
Power Consumption 30 W
Noise Level 46 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.77 lbs
Gross Weight 1.77 lbs