Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube67 Series
5660151
Murrelektronik I/O Modules, Cube67 Series
Cube67 I/O Extension Module, Va, 16
This item cannot be canceled or returned
Description
I/O Modules, Cube67 Series
Cube67 I/O Extension Module, Va, 16
Cube67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
5660151 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube67 |
| Family Series |
Murrelektronik I/O Modules, Cube67 Series |
| Description |
Cube67 I/O Extension Module, Va, 16 Multifunction Channels, Cube67 Dio16 E 8Xm12 Va |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
Expansion Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0.5732 lbs |
| Gross Weight |
0.5732 lbs |
5660151
Murrelektronik I/O Modules, Cube67 Series