Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Halex Conduit Outlet Bodies, EMT Series
56605
Halex Conduit Outlet Bodies, EMT Series
1/2in. LB CONDUIT BODY - COMBO
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, EMT Series
1/2in. LB CONDUIT BODY - COMBO
Compatible with EMT Conduit For Indoor Use Set Screw Connections Trade Sizes 1/2 or 3/4 Inches 5 Hub Shapes Available Die Cast Aluminum Construction EMT conduit outlet bodies from Halex are suitable for use in EMT conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.
Specifications
Specifications
Manufacturer Part Number
56605
Manufacturer
Halex
Product Series
EMT
Family Series
Halex Conduit Outlet Bodies, EMT Series
Description
1/2in. LB CONDUIT BODY - COMBO
Shape
LB
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Conduit Type
EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Connection Type
Set-Screw, Threaded
Trade Size
1/2 "
Composition
Copper Free Aluminum
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.27 lbs
Gross Weight
0.27 lbs
56605
Halex Conduit Outlet Bodies, EMT Series