Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules
5661160
Murrelektronik I/O Modules
Cube67 Hygienic Design I/O
This item cannot be canceled or returned
Description
Cube67 Hygienic Design I/O
Specifications
Specifications
| Manufacturer Part Number |
5661160 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik I/O Modules |
| Description |
Cube67 Hygienic Design I/O Extension Module, 8 Multifunction Channels, Cube67 Dio8 E 4Xm12 |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
Expansion Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP69K |
| Approvals |
cULus |
| Net Weight |
0.5556 lbs |
| Gross Weight |
0.5556 lbs |
5661160
Murrelektronik I/O Modules