Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5662B Hubbell Plugs & Receptacles, HUB PRO, FINDER FACE, 15A 250V,
5662B Hubbell Plugs & Receptacles, HUB PRO, FINDER FACE, 15A 250V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HUB PRO, FINDER FACE, 15A 250V,
Specifications
Specifications
| Manufacturer Part Number |
5662B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
HUB PRO, FINDER FACE, 15A 250V, 5-15R,BR |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
6-15R |
| Color |
Brown |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
5662B
Hubbell Plugs & Receptacles