5662W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5662W Eaton Plugs & Receptacles, Recp Dup 15A250V 2P3W Str Compact

MFG Item Number
5662W

5662W Eaton Plugs & Receptacles, Recp Dup 15A250V 2P3W Str Compact

MFG Item Number
5662W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5662W
Recp Dup 15A250V 2P3W Str Compact

Series Information

Specifications

Specifications
Manufacturer Part Number 5662W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, 14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, White, Brass, Impact-resistant nylon face, Glass-filled nylon base, 6-15R, Duplex, Screw, PVC, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Duplex Receptacle
NEMA Configuration 6-15R
Color White
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH5662W
AH5662W
Eaton Plugs & Receptacles, Premium Industrial Grade Series