5666B
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5666B Bryant Electric Plugs & Receptacles, PLUG, 15A 250V, 6-15P, BK

MFG Item Number
5666B

5666B Bryant Electric Plugs & Receptacles, PLUG, 15A 250V, 6-15P, BK

MFG Item Number
5666B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5666B
PLUG, 15A 250V, 6-15P, BK

Series Information

Specifications

Specifications
Manufacturer Part Number 5666B
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Plugs and Connectors, HeavyDuty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 250V, 6-15P, Black, Single Pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Plug
NEMA Configuration 6-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs