Industrial Grade Series Information
| Manufacturer Part Number | 5669N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart auto grip straight blade connector,18-12 AWG,15A,Industrial,250V,Back wire,Black and white,Brass,Polycarbonate with thermoplastic housing,6-15R,Two-pole,three-wire,grounding,Screw,0.33-0.66quot;,Nylon,Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 6-20R |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | Yes |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |