567-551
Siemens Building Technologies Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

567-551 Siemens Building Technologies Enclosures, 567-551 CNTRL CABINET SML #0 BLANK

MFG Item Number
567-551

567-551 Siemens Building Technologies Enclosures, 567-551 CNTRL CABINET SML #0 BLANK

MFG Item Number
567-551
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
567-551
567-551 CNTRL CABINET SML #0 BLANK

Series Information

Specifications

Specifications
Manufacturer Part Number 567-551
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Enclosures
Description 567-551 CNTRL CABINET SML #0 BLANK DOOR
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Panel Included Yes
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 11.085 lbs
Gross Weight 12.145 lbs