Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56727

Brady Signs & Signage

56727

Brady Signs & Signage
SIGN, BE PREP'D,BLK/ORG,48X48MESH
MFG Item Number
56727
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
56727
SIGN, BE PREP'D,BLK/ORG,48X48MESH

Series Information

Specifications

Specifications
Manufacturer Part Number 56727
Manufacturer Brady
Family Series Brady Signs & Signage
Description Be Prepared To Stop Sign, 48 H x 48 W, Mesh
Background Color Orange
Legend Be Prepared To Stop
Material Mesh
Language English
Height 48 "
Width 48 "
Net Weight 5.4 lbs
Gross Weight 5.4 lbs