56730
Gems Sensors & Controls Switches, FS-550 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56730 Gems Sensors & Controls Switches, FS-550 Series, FS-550 Series - High Pressure,

MFG Item Number
56730

56730 Gems Sensors & Controls Switches, FS-550 Series, FS-550 Series - High Pressure,

MFG Item Number
56730
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-550 Series
Item #
56730
FS-550 Series - High Pressure,

FS-550 Series Information


Specifications

Specifications
Manufacturer Part Number 56730
Manufacturer Gems Sensors & Controls
Product Series FS-550
Family Series Gems Sensors & Controls Switches, FS-550 Series
Description FS-550 Series - High Pressure, Metal Paddle Switch
Material 316 Stainless Steel
Sensor Type Paddle
Flow Setting 15-52 gpm
Port Size 1 " NPT Male
Switch Type SPDT
Accuracy 25 %
Maximum Pressure 2,000 psi
Approvals CE, CSA, FM, UL
Net Weight 1.82 lbs
Gross Weight 2.175 lbs