56750
Vibra-Tite Chemicals, Retaining Compound Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56750

Vibra-Tite Chemicals, Retaining Compound Series

56750

Vibra-Tite Chemicals, Retaining Compound Series
Retaining Compound, High
MFG Item Number
56750
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Retaining Compound Series
Item #
56750
Retaining Compound, High

Retaining Compound Series Information

Vibra‑Tite anaerobic retaining compounds are designed to increase shear strength on non‑threaded cylindrical metal assemblies. The liquid anaerobic material fills the voids between close‑fitting metal parts and cures to a toughened thermoset‑plastic which creates a solid one piece assembly. Retaining compounds seal joints against leakage and prevent corrosion. The materials have gained wide acceptance as a standard method for assembling press‑fit and slip‑fitted parts.

  • Increases the shear strength on non‑threaded cylindrical metal assemblies
  • Fills voids between close‑fitting metal assemblies
  • Creates a solid one‑piece assembly
  • Seals joints against leakage
  • Prevents corrosion

Specifications

Specifications
Manufacturer Part Number 56750
Manufacturer Vibra-Tite
Product Series Retaining Compound
Family Series Vibra-Tite Chemicals, Retaining Compound Series
Description Retaining Compound, High Temperature - Large Gap 50 mL
Viscosity (cP) 5,000-10,000
Color Green
Max Gap Fill (in) 0.015 "
Temp Range -65-400 °F
Fixture Time (min.) 15-20 Min
Specific Gravity 1.16
Net Weight 0.2 lbs
Gross Weight 0.2 lbs