Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
5678
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Flanged Inlet, 2P-3W, 15A 250V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Straight Blade Series
Flanged Inlet, 2P-3W, 15A 250V,
Straight Blade Series Information
15 or 20 Amp Models 125 VAC or 250 VAC 3‑Wire Configuration Single Phase UL; CSA Approvals Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.
Adaptable Cord Clamp Inserts Combination Head Screws Perma‑Lock(tm) Terminal Tightening Eliminates Expensive Lead Tinning & Its Potential Hazards
Specifications
Specifications
Manufacturer Part Number
5678
Manufacturer
Marinco - Actuant Electrical
Product Series
Straight Blade
Family Series
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Description
Flanged Inlet, 2P-3W, 15A 250V, White Housing, 6-15
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
250 VAC
Phase
1
Body Type
Straight
Connection Type
Flanged Inlet
NEMA Configuration
6-15P
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
5678
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series