5679C
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5679C Eaton Plugs & Receptacles, Industrial Grade Series, Flangd Outlet 15A250V2P3W Nylon Shell BW

MFG Item Number
5679C

5679C Eaton Plugs & Receptacles, Industrial Grade Series, Flangd Outlet 15A250V2P3W Nylon Shell BW

MFG Item Number
5679C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5679C
Flangd Outlet 15A250V2P3W Nylon Shell BW

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5679C
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart straight blade flanged outlet, 14 AWG, 15A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-15R, Two-pole, three-wire, grounding, Clamp, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Flanged Outlet
NEMA Configuration 6-15R
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5679
5679
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series