Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EB Series Information
| Manufacturer Part Number | EB12 |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | EB |
| Family Series | NVENT ERIFLEX Grounding, EB Series |
| Description | Ground Bar, 12-Position, EB 12, (10)16mm2 Entries + (2)35mm2 Entries |
| Number of Taps | 12 |
| Stack Type | Individual Bar |
| Wire Size Range | (2) 6 AWG, (10) 8-6 AWG |
| Includes Mounting Block | No |
| Material | Brass |
| Approvals | CE, cULus |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.16 lbs |