Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EBC Series Information
| Manufacturer Part Number | EBC133-10X3X2000 |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | EBC |
| Family Series | NVENT ERIFLEX Grounding, EBC Series |
| Description | PE Busbar EBC133-10x3x2000 |
| Number of Taps | 133 |
| Stack Type | Individual Bar |
| Wire Size Range | (133) 20-6 AWG |
| Includes Mounting Block | No |
| Material | Copper |
| Approvals | CE, cULus |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |