568662
NVENT ERIFLEX Grounding, EB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
568662 NVENT ERIFLEX Grounding, EB Series, Ground Bar, 22-Position, EB 20
MFG Item Number
EB20

568662 NVENT ERIFLEX Grounding, EB Series, Ground Bar, 22-Position, EB 20

MFG Item Number
EB20
Item Number
568662
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, EB Series
Item #
568662
Ground Bar, 22-Position, EB 20

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number EB20
Manufacturer NVENT ERIFLEX
Product Series EB
Family Series NVENT ERIFLEX Grounding, EB Series
Description Ground Bar, 22-Position, EB 20
Number of Taps 20
Stack Type Individual Bar
Wire Size Range (1) 8-6 AWG, (3) 12-6 AWG, (9) 14-8 AWG, (7) 16-10 AWG
Includes Mounting Block No
Material Brass
Approvals cULus
Net Weight 0.295 lbs
Gross Weight 0.355 lbs