Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Grounding, EB Series
568668
NVENT ERIFLEX Grounding, EB Series
Earthing & Neutral Busbar 142
This item cannot be canceled or returned
Description
Earthing & Neutral Busbar 142
- Quick and Easy Installation
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
EB142 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
EB |
| Family Series |
NVENT ERIFLEX Grounding, EB Series |
| Description |
Earthing & Neutral Busbar 142 Outputs |
| Number of Taps |
142 |
| Stack Type |
Individual Bar |
| Wire Size Range |
16-6 AWG |
| Includes Mounting Block |
No |
| Material |
Brass |
| Approvals |
CE |
| Net Weight |
1.2826 lbs |
| Gross Weight |
1.2826 lbs |
568668
NVENT ERIFLEX Grounding, EB Series