568677
NVENT ERIFLEX Grounding, EB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

568677

NVENT ERIFLEX Grounding, EB Series

568677

NVENT ERIFLEX Grounding, EB Series
Connector 70 for Earthing & Neutral
Item Number
568677
MFG Item Number
EB130CON70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, EB Series
Item #
568677
Connector 70 for Earthing & Neutral

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number EB130CON70
Manufacturer NVENT ERIFLEX
Product Series EB
Family Series NVENT ERIFLEX Grounding, EB Series
Description Connector 70 for Earthing & Neutral Busbar 130 Outputs
Number of Conductors 1
Conductor Size 2/0 - 10 AWG
Material Brass
Compression Style Clamp Plate
For Use With Ground Bar, Neutral Bar
Built-In Strain Relief No
Mounting Direct on Ground Bar
Direct Burial No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs