Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EB Series Information
| Manufacturer Part Number | EB7GYSUP |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | EB |
| Family Series | NVENT ERIFLEX Grounding, EB Series |
| Description | Earthing & Neutral Busbar 7 Outputs G/Y support |
| Number of Taps | 7 |
| Stack Type | Individual Bar |
| Wire Size Range | (1) 10-4 AWG, (6) 16-6 AWG |
| Includes Mounting Block | Yes |
| Material | Brass |
| Approvals | CE |
| Comments | Yellow/Green DIN Rail Mounting Clip |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |