568720
NVENT ERIFLEX Grounding, EBD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

568720

NVENT ERIFLEX Grounding, EBD Series

568720

NVENT ERIFLEX Grounding, EBD Series
Earthing & Neutral Busbar Double 26
Item Number
568720
MFG Item Number
EBD26AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, EBD Series
Item #
568720
Earthing & Neutral Busbar Double 26

EBD Series Information

  • Tinned Aluminum Bar Allows for Copper or Aluminum Conductor Connections
  • Use to Connect Several Earthing Conductors
  • Chamfered Holes Allow for Easy Connections
EBD Earthing and Neutral Busbars are used to connect several earthing conductors within a panel and can be used in a variety of different applications such as switchgear and control equipment, electrical equipment, for wind and solar power generation and data centers.

Specifications

Specifications
Manufacturer Part Number EBD26AL
Manufacturer NVENT ERIFLEX
Product Series EBD
Family Series NVENT ERIFLEX Grounding, EBD Series
Description Earthing & Neutral Busbar Double 26 Outputs Tinned Aluminum
Number of Taps 26
Stack Type Double Bar
Wire Size Range (1) 1-1/0 AWG, (1) 4-2 AWG, (12) 16-10 AWG, (12) 8-6 AWG
Includes Mounting Block No
Material Aluminum
Approvals cURus
Net Weight 0.1804 lbs
Gross Weight 0.1804 lbs