Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Power Distribution Blocks, UDJ Series
569020-2
NVENT ERIFLEX Power Distribution Blocks, UDJ Series
Distribution Block, 2-P, 150A, DIN
This item cannot be canceled or returned
Description
Power Distribution Blocks, UDJ Series
Distribution Block, 2-P, 150A, DIN
- Halogen Free
- IP20 Finger Safe
- 95% Fill Ratio
- Short Circuit Rated up to 100 KA
- Tinned Copper Blocks; Copper or Aluminum Cable
Specifications
Specifications
| Manufacturer Part Number |
569020-2 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
UDJ |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, UDJ Series |
| Description |
Distribution Block, 2-P, 150A, DIN |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
150 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
1/0-8 AWG |
| Output Wire Range |
4-10 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CSA, UR |
| Net Weight |
0.66 lbs |
| Gross Weight |
0.56 lbs |
569020-2
NVENT ERIFLEX Power Distribution Blocks, UDJ Series