Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UDJ Series Information
| Manufacturer Part Number | 5690303 |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | UDJ |
| Family Series | NVENT ERIFLEX Power Distribution Blocks, UDJ Series |
| Description | Distribution Block, 3-P, 200A, DIN, Line: (1)3/0-8AWG&(1)2-14AWG, Box, Load: (6)14-4AWG, Box, UDJ160A |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 200 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 3/0-8 AWG |
| Output Wire Range | 4-10 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CSA, UR |
| Net Weight | 0.99 lbs |
| Gross Weight | 1.065 lbs |