Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Power Distribution Blocks, UD Series
569040-2
NVENT ERIFLEX Power Distribution Blocks, UD Series
Distribution Block, 2-P, 255A, DIN,
This item cannot be canceled or returned
Description
Power Distribution Blocks, UD Series
Distribution Block, 2-P, 255A, DIN,
- Visual Inspection of Wire and Confirmation of Connection
- IP20 Finger Safe Protection
- Tinned Copper Blocks: Copper or Aluminum Cable
Specifications
Specifications
| Manufacturer Part Number |
569040-2 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
UD |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, UD Series |
| Description |
Distribution Block, 2-P, 255A, DIN, Line:(1)6AWG-250MCM, Box Lug, UD250A Load:(2)14-1AWG&(5)14-4AWG&(4)14-6AW |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
255 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
11 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
250 kcmil-6 AWG |
| Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CSA, UR |
| Net Weight |
1.86 lbs |
| Gross Weight |
1.9 lbs |
569040-2
NVENT ERIFLEX Power Distribution Blocks, UD Series