Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NVENT ERIFLEX Power Distribution Blocks, UDF Series
569041
NVENT ERIFLEX Power Distribution Blocks, UDF Series
Single Pole D.B. UDF 255A-ERIFLEX_
This item cannot be canceled or returned
Description
Power Distribution Blocks, UDF Series
Single Pole D.B. UDF 255A-ERIFLEX_
Mount with DIN Rail Clips or Screw to Panel Tinned Copper or Tinned Aluminum Block IP20 Finger Safe Transparent Hinged Cover RoHS Compliant Erico UD power distribution blocks are ideal for solar applications. They are recognized to 1000V by the IEC and by UL for the United States and Canada. Blocks can be connected in parallel by the UD400J jumper.
Specifications
Specifications
Manufacturer Part Number
UDF-250A
Manufacturer
NVENT ERIFLEX
Product Series
UDF
Family Series
NVENT ERIFLEX Power Distribution Blocks, UDF Series
Description
Single Pole D.B. UDF 255A-ERIFLEX_ FLEXIBAR
Number of Poles
1
AC Voltage
600 VAC
Current Rating
250 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Electrical Connection
Box Lug/Box Lug
Mounting
DIN Rail/Panel Mount
Line Side Wire Range
Erico Flexibar
Output Wire Range
4-10 AWG
Cover Included
Yes
Composition
Thermoplastic
Protection Rating
IP20
Color
Gray
Approvals
CE, CSA, IEC, UL
Net Weight
0.33 lbs
Gross Weight
0.355 lbs
569041
NVENT ERIFLEX Power Distribution Blocks, UDF Series