Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UDF Series Information
| Manufacturer Part Number | UDF-500A |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | UDF |
| Family Series | NVENT ERIFLEX Power Distribution Blocks, UDF Series |
| Description | Distribution Block, 1-P, 460A, DIN, Line:(1)4x15.5x0.8...6x24x1, Load:(2)14-1AWG&(5)14-4AWG&(4)14-6AW |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 500 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 11 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | Erico Flexibar |
| Output Wire Range | (5) 8-4 AWG, (4) 8-6 AWG, (2) 8-1 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CE, CSA, IEC, UL |
| Net Weight | 0.905 lbs |
| Gross Weight | 0.935 lbs |