56908

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56908

Murrelektronik I/O Modules

56908

Murrelektronik I/O Modules
Impact20 Devicenet, Digital Input
MFG Item Number
56908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
56908
Impact20 Devicenet, Digital Input

Series Information

Specifications

Specifications
Manufacturer Part Number 56908
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Description Impact20 Devicenet, Digital Input Module, 16 Digital Inputs
Color Black
Input Voltage 24 VDC
Input Current 700 mA
Mounting DIN Rail
Approvals cULus
Comments 16 Digital Inputs
Net Weight 0.4189 lbs
Gross Weight 0.4189 lbs