5691
Bodine Gearmotors, 48R-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5691 Bodine Gearmotors, 48R-FX Series, Parallel Shaft AC Gearmotor, 340 RPM

MFG Item Number
BE-5691

5691 Bodine Gearmotors, 48R-FX Series, Parallel Shaft AC Gearmotor, 340 RPM

MFG Item Number
BE-5691
Item Number
5691
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 48R-FX Series
Item #
5691
Parallel Shaft AC Gearmotor, 340 RPM

48R-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-5691
Manufacturer Bodine
Product Series 48R-FX
Family Series Bodine Gearmotors, 48R-FX Series
Description Parallel Shaft AC Gearmotor, 340 RPM
Output Speed 340 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 56 in-lbs
Output Style Parallel Shaft
Horsepower 1/3 hp
Phase 1
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 1.8 A, 4 A
Net Weight 1.625 lbs
Gross Weight 1.625 lbs