56917

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56917

Murrelektronik I/O Modules

56917

Murrelektronik I/O Modules
Impact20 Ethernet-Ip, Digital
MFG Item Number
56917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
56917
Impact20 Ethernet-Ip, Digital

Series Information

Specifications

Specifications
Manufacturer Part Number 56917
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Description Impact20 Ethernet-Ip, Digital In-/Output Module, 8 Digital Inputs And 8 Digital Outputs
Color Black
Input Voltage 24 VDC
Input Current 700 mA
Max Output Current 8 mA
Mounting DIN Rail
Approvals cULus
Comments 8 Digital Inputs
Net Weight 0.4189 lbs
Gross Weight 0.4189 lbs