Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Power Distribution Blocks
569202
NVENT ERIFLEX Power Distribution Blocks
Distrib. Block UDF6C500AL
MFG Item Number
UDF6C500AL
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Distrib. Block UDF6C500AL
Specifications
Specifications
| Manufacturer Part Number |
UDF6C500AL |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks |
| Description |
Distrib. Block UDF6C500AL |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
475 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail, Panel Mount |
| Line Side Wire Range |
4/0-1/0 AWG |
| Output Wire Range |
8-1/0 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.7494 lbs |
| Gross Weight |
0.7494 lbs |
569202
NVENT ERIFLEX Power Distribution Blocks