Series Information
| Manufacturer Part Number | UD9C630AL |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Family Series | NVENT ERIFLEX Power Distribution Blocks |
| Description | Distrib. Block UD9C630AL |
| Number of Poles | 1 |
| AC Voltage | 1,000 VAC |
| Current Rating | 420 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 9 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail, Panel Mount |
| Line Side Wire Range | 600 kcmil-4/0 AWG |
| Output Wire Range | 12-4 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | UL |
| Net Weight | 0.5951 lbs |
| Gross Weight | 0.5951 lbs |