569205
NVENT ERIFLEX Power Distribution Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

569205

NVENT ERIFLEX Power Distribution Blocks

569205

NVENT ERIFLEX Power Distribution Blocks
Distr. Block UD2C12C630AL
Item Number
569205
MFG Item Number
UD2C12C630AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series
Item #
569205
Distr. Block UD2C12C630AL

Series Information

Specifications

Specifications
Manufacturer Part Number UD2C12C630AL
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Power Distribution Blocks
Description Distr. Block UD2C12C630AL
Number of Poles 1
AC Voltage 1,000 VAC
Current Rating 670 A
Number of Inputs per Pole 2
Number of Outputs per Pole 12
Electrical Connection Screw/Screw
Mounting DIN Rail, Panel Mount
Line Side Wire Range 400 kcmil-3/0 AWG
Output Wire Range 12-4 AWG
Cover Included Yes
Composition Thermoplastic
Protection Rating IP20
Color Gray
Approvals UL
Net Weight 0.735 lbs
Gross Weight 0.8 lbs