Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
569208 NVENT ERIFLEX Power Distribution Blocks, DistrI. Block UDF12C800AL
MFG Item Number
UDF12C800AL
569208 NVENT ERIFLEX Power Distribution Blocks, DistrI. Block UDF12C800AL
MFG Item Number
UDF12C800AL
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
DistrI. Block UDF12C800AL
Specifications
Specifications
| Manufacturer Part Number |
UDF12C800AL |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks |
| Description |
DistrI. Block UDF12C800AL |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
670 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail, Panel Mount |
| Line Side Wire Range |
500 kcmil-1/0 AWG |
| Output Wire Range |
12-4 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.96 lbs |
| Gross Weight |
1.035 lbs |
569208
NVENT ERIFLEX Power Distribution Blocks