Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56944 Brady Signs & Signage, 6W X 9H, YELLOW FLUORESCENT 25/PACK

MFG Item Number
56944

56944 Brady Signs & Signage, 6W X 9H, YELLOW FLUORESCENT 25/PACK

MFG Item Number
56944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
56944
6W X 9H, YELLOW FLUORESCENT 25/PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 56944
Manufacturer Brady
Family Series Brady Signs & Signage
Description Envelope, 9 H x 6 W, .1719, Fluorescent Yellow
Type Envelope
Background Color Yellow
Material Vinyl
Height 9 "
Width 6 "
Net Weight 1.37 lbs
Gross Weight 0.0865 lbs