Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56945 Brady Signs & Signage, 9W X 12H, GREEN FLUORESCENT 25/PACK

MFG Item Number
56945

56945 Brady Signs & Signage, 9W X 12H, GREEN FLUORESCENT 25/PACK

MFG Item Number
56945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
56945
9W X 12H, GREEN FLUORESCENT 25/PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 56945
Manufacturer Brady
Family Series Brady Signs & Signage
Description Envelope, 12 H x 9 W, .1719, Fluorescent Green
Type Envelope
Background Color Green
Material Vinyl
Height 12 "
Width 9 "
Net Weight 2.275 lbs
Gross Weight 63.6875 lbs