Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
56945
Murrelektronik Connectors
Cube67 Accessories, Cold Junction
This item cannot be canceled or returned
Description
Cube67 Accessories, Cold Junction
Specifications
Specifications
| Manufacturer Part Number |
56945 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Cube67 Accessories, Cold Junction Compensation Plug M12 0_, Cube67Kty M12 |
| Connector Class |
Micro (M12) |
| Gender |
Male |
| Number of Poles |
4 |
| Connection |
M12 x 1.00 |
| Angle |
Straight |
| Approvals |
cURus |
| Net Weight |
0.0507 lbs |
| Gross Weight |
0.0507 lbs |
56945
Murrelektronik Connectors