Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5695 Bryant Electric Plugs & Receptacles, PLUG, ANG, 15A 250V, 6-15P, B/W
5695 Bryant Electric Plugs & Receptacles, PLUG, ANG, 15A 250V, 6-15P, B/W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG, ANG, 15A 250V, 6-15P, B/W
Specifications
Specifications
| Manufacturer Part Number |
5695 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 15A 250V, 6-15P, Black, Single Pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
6-15P |
| Color |
Black, White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
5695
Bryant Electric Plugs & Receptacles