Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56958 Brady Labels, WO Magnetic Lbls 1x1 GN 50/RL

MFG Item Number
56958

56958 Brady Labels, WO Magnetic Lbls 1x1 GN 50/RL

MFG Item Number
56958
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
56958
WO Magnetic Lbls 1x1 GN 50/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 56958
Manufacturer Brady
Family Series Brady Labels
Description Write-On Magnetic Label Vinyl 1 in H x 1 in W Green 50/RL
Material Type Vinyl
Background Color Green
Special Properties Magnetic
Label Height 1 "
Label Width 1 "
Net Weight 0 lbs
Gross Weight 0.1425 lbs